Beli gas generator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Honda Inverter Gas Engine Generator
    Mulai

    Rp26.999.900

    Honda Inverter Gas Engine Generator
    atribut:
    • Rated AC Output (50/60Hz)(V-kVA): 100-0.9
    • Noise Level (dB): 79 to 84
    • Fuel: Cassette cylinder(11512)x 2
    • Total Length x Total Width x Total Height (mm): 365x262x524
    • Continuous Operating Time (hour): 2.2 to 1.1
    • Specifications: With oil warning device, With frequency selector switch, With eco-throttle, Recoil Starter
  2. SCITEM Hydrogen Gas Generator Standard Type
    Mulai

    Rp159.999.900

    SCITEM Hydrogen Gas Generator Standard Type
    atribut:
    • Size (mm): 400x220x360
    • Pressure (MPa): 0 to 0.4
    • Type: standard types
    • Hydrogen Gas Purity: not less than 99.999%
    • Volume Generated (ml/minute): 500/min
    • Used Pure Water: Conductivity
    • Gas Outlet Shape (inch): 1/8
    • Pure Water Tank Capacity (L): 4
  3. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  4. Schneider Electric Acti iID Residual Current Circuit Breaker (Pemutus Sirkuit/RCCB)
    Mulai

    Rp899.900

    Schneider Electric Acti iID Residual Current Circuit Breaker (Pemutus Sirkuit/RCCB)
    atribut:
    • Product or Component Type: Residual Current Circuit Breaker (RCCB)
    • Device Location in System: Outgoer
    • Device Short Name: IID
    • Product Name: Acti 9 iID
    • Range: Acti 9
  5. PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp169.999.900

    PERKINS Generator Diesel Set Silent Type (Genset Diesel)
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  6. SCITEM Hydrogen Gas Generator Hydrogen/Oxygen Simultaneous Generation Type
    Mulai

    Rp299.999.900

    SCITEM Hydrogen Gas Generator Hydrogen/Oxygen Simultaneous Generation Type
    atribut:
    • Size (mm): 500x250x400
    • Pressure (MPa): Hydrogen/0 to 0.4, Oxygen/0 to 0.3
    • Type: Hydrogen/oxygen simultaneous generation type
    • Emissions Hydrogen (ml): 500
    • Emissions Oxygen (ml): 250
    • Power Consumption (W): 250
    • Pure Water Tank Capacity: 3L
  7. NT Cutter Knife (Pisau Cutter)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp30.900

  8. Wipro PU Wheel Hand Pallet (Troli Palet Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

  9. Comet Palm Fit Gloves (Sarung Tangan)
    35%
    Rating:
    96% of 100
    (10)
    Mulai

    Rp8.900

    Comet Palm Fit Gloves (Sarung Tangan)
    atribut:
    • Standard: CE EN 388 4131
  10. DELTA CARPET PP Plain PVC Tile (Karpet)
    Mulai

    Rp329.900

    DELTA CARPET PP Plain PVC Tile (Karpet)
    Deskripsi:
    Delta collection- Minimalist solid-solids collection. Delta collection promotes a feeling of calmness with its aesthetics. The collection has textured look with a dozen of colors to select and mix-match from.
    atribut:
    • Size per Tile (cm): 50x50
    • Fibre: Strudon PP BCF
    • Construction: Level Loop
    • Machine Gauge (inch): 1/10
    • Pile Height (mm): 4
    • Antistatic Property: Permanently Antistatic
    • Installation: Surface Tackifier
    • Pile Weight (g/m²): 550
    • Primary Backing: Non Woven Lutrador
    • Secondary Backing: PVC + Fibre Glass
    • Total Height (mm): 7
  11. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
Daftar Harga gas generator Terbaru November 2026
Honda Inverter Gas Engine GeneratorRp26.999.900
SCITEM Hydrogen Gas Generator Standard TypeRp159.999.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900
Schneider Electric Acti iID Residual Current Circuit Breaker (Pemutus Sirkuit/RCCB)Rp899.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
KRISBOW Generator Diesel (Genset Diesel)Rp22.999.900
KRISBOW Generator Gasoline (Genset Bensin)Rp2.299.900
ZEMIC Suku Cadang Single Points Load CellRp629.900
PERKINS Generator Diesel Set Silent Type (Genset Diesel)Rp169.999.900
SCITEM Hydrogen Gas Generator Hydrogen/Oxygen Simultaneous Generation TypeRp299.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)